missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair - Desk Height with Seat Tilt and Casters

Catalog No. 15000664
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000664 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000664
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Chairs are height adjustable for 31 in. work surface and feature ergonomic adjustments and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

  • Adjustable from 16.25-21.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant black polyurethane

Specifications

Product Type Industrial Chair
Back Style Standard
Footrest No
With Lumbar Support No
Wheel Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Tilt Yes
Weight (English) 32 lb.
With Armrest No
With Backrest Yes
Warranty 15 year parts, lifetime on pneumatic lift
With Casters Yes
Weight (Metric) 14.52 kg
Lift Type Pneumatic
Adjustable (Height) 17.5 to 22.75 in.
Adjustable Yes
Load Bearing Capacity (Metric) 136 kg
Frame Material Nylon Reinforced Fiberglass
Load Bearing Capacity (English) 300 lb.
Color Gray
Material Polyurethane
Seating Type Desk Height
Show More Show Less