missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair - Desk Height with Seat Tilt, Adjustable Arms, and Casters in Black Polyurethane

Catalog No. 14360677
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360677 Black
14000544 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14360677 Supplier Fisherbrand™ Supplier No. 91274PAATCNB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Chairs are height adjustable for 31 in. work surface and feature ergonomic adjustments, adjustable arms, and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

  • Adjustable from 16.25-21.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
Adjustable Yes
With Tilt Yes
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Weight (English) 42 lb.
With Armrest Yes
Footrest No
With Casters Yes
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
With Backrest Yes
Seating Height Desk Height
Load Bearing Capacity (Metric) 136 kg
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Color Black
Adjustable (Height) 16.25 to 21.5 in.
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Material Polyurethane
Seating Type Desk Height
Show More Show Less