missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Chair - Desk Height with Seat Tilt, Adjustable Arms, and Casters in Black Polyurethane
Fisherbrand™ Polyurethane Chairs are height adjustable for 31 in. work surface and feature ergonomic adjustments, adjustable arms, and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.
Supplier: Fisherbrand™ 91274PBLAATCNB
Description
- Adjustable from 16.25-21.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
| No | |
| Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
| Nylon Reinforced Fiberglass | |
| 16.25 to 21.5 in. | |
| Yes | |
| Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| Standard | |
| Desk Height | |
| No | |
| Blue | |
| Desk Height |
| General Seating Chair | |
| Yes | |
| Yes | |
| Yes | |
| 6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
| Yes | |
| 42 lb. | |
| 136 kg | |
| 300 lb. | |
| Polyurethane |