missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair - Desk Height with Medium Back, Adjustable Arms, and Casters in Polyurethane

Catalog No. 15000655
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000655 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000655
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Chairs with Medium Back are height adjustable for 31 in. work surface and feature ergonomic adjustments, adjustable arms, & self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

  • Medium Back
  • Adjustable from 16.25-21.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Back Style Standard
With Lumbar Support No
With Tilt No
Warranty 15 year parts, lifetime on pneumatic lift
With Armrest Yes
Footrest No
Weight (Metric) 19.05 kg
Lift Type Pneumatic
Load Bearing Capacity (Metric) 136 kg
Wheel Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Backrest Yes
With Casters Yes
Load Bearing Capacity (English) 300 lb.
Weight (English) 42 lb.
Frame Material Nylon Reinforced Fiberglass
Adjustable (Height) 17.5 to 22.75 in.
Adjustable Yes
Color Gray
Arm Style 6-way Adjustable
Material Polyurethane
Seating Type Desk Height
Show More Show Less