missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair - Desk Height with Adjustable Arms and Casters in Black Polyurethane

Catalog No. 14360676
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360676 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14360676 Supplier Fisherbrand™ Supplier No. 91274PAACNB

Fisherbrand™ Polyurethane Chairs are height adjustable for 31 in. work surface and feature ergonomic adjustments, adjustable arms, & self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

  • Adjustable from 16.25-21.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
Footrest No
With Casters Yes
With Tilt No
With Armrest Yes
With Backrest Yes
Weight (English) 41 lb.
Load Bearing Capacity (Metric) 136 kg
Seating Height Desk Height
Load Bearing Capacity (English) 300 lb.
Base Material Nylon Reinforced Fiberglass
Color Black
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Adjustable (Height) 16.25 to 21.5 in.
Adjustable Yes
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Material Polyurethane
Seating Type Desk Height
Show More Show Less