missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Chair Chrome - Medium Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Casters in Polyurethane
Description
- Medium Back
- Adjustable from 20.25-28 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Chrome adjustable foot ring
- Cast-aluminum base
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | No |
| With Armrest | No |
| With Backrest | Yes |
| With Tilt | Yes |
| Weight (English) | 36 lb. |
| Foot Type | Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
| Footrest Size (English) | 20 in. |
| Includes | Round tube chrome foot ring with internal lock |
| Adjustable (Height) | 20.25 to 28 in. |
| Show More |