missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair Chrome - Medium Bench Height with Medium Back, Chrome Foot Ring, and Casters in Polyurethane

Catalog No. 14360460
Change view
Click to view available options
Color:
Black
Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360460 Black
15000722 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14360460
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Chairs with Medium Back in Chrome are height adjustable for 36 in. work surface and feature ergonomic adjustments, chrome adjustable foot ring, and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

  • Medium Back
  • Adjustable from 20.25-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
Adjustable (Height) 20.25 to 28 in.
Base Material Polished Cast Aluminum
Footrest Size (English) 20 in.
Color Black
Back Style Standard
Adjustable Yes
Footrest Yes
Includes Round tube chrome foot ring with internal lock
With Tilt No
Seating Height Medium Bench Height
With Armrest No
With Backrest Yes
With Casters Yes
Load Bearing Capacity (Metric) 136 kg
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Weight (English) 35 lb.
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less