missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair Chrome - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and Casters in Polyurethane

Catalog No. 14360690
Change view
Click to view available options
Color:
Black
Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360690 Black
15000719 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14360690 Supplier Fisherbrand™ Supplier No. 91278PAACCAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Chairs in Chrome are height adjustable for 36 in. work surface and feature ergonomic adjustments, adjustable arms, chrome adjustable foot ring, & self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

  • Adjustable from 20.25-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
Base Material Polished Cast Aluminum
Back Style Standard
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Adjustable (Height) 20.25 to 28 in.
Adjustable Yes
With Tilt No
Load Bearing Capacity (English) 300 lb.
With Casters Yes
Footrest Yes
With Backrest Yes
With Armrest Yes
Weight (English) 44 lb.
Seating Height Medium Bench Height
Includes Round tube chrome foot ring with internal lock
Color Black
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Load Bearing Capacity (Metric) 136 kg
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less