missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Chair Chrome - High Bench Height with Seat Tilt, Chrome Foot Ring, and Casters in Polyurethane
Fisherbrand™ Polyurethane Chairs in Chrome are height adjustable for 42 in. work surface and feature ergonomic adjustments, chrome adjustable foot ring, & self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.
$1506.83 - $1865.21
Specifications
| Adjustable | Yes |
|---|---|
| Back Style | Standard |
| Load Bearing Capacity (English) | 300 lb. |
| Load Bearing Capacity (Metric) | 136 kg |
| With Armrest | No |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-000-593
|
Fisherbrand™
91275PBLCTCAB |
Blue |
Each for $1,865.21
|
|
|||||
|
14-359-341
|
N/A | Black |
Each for $1,506.83
|
|
|||||
|
15000674
|
N/A | Gray |
Each for $1,815.66
|
|
|||||
Description
- Adjustable from 24.5-34.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Chrome adjustable foot ring
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
| Yes | |
| 300 lb. | |
| No | |
| Yes | |
| Yes | |
| High Bench Height |
| Standard | |
| 136 kg | |
| Yes | |
| Yes | |
| Polyurethane |