missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Chair Chrome - High Bench Height with Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Polyurethane
Description
- Adjustable from 24.5-34.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Purpose Seating |
| Back Style | Standard |
| Color | Gray |
| Load Bearing Capacity (Metric) | 136 kg |
| Weight (English) | 46 lb. |
| Frame Material | Polished Cast Aluminum |
| Arm Style | 6-way Adjustable |
| Lift Type | Pneumatic |
| Adjustable | Yes |
| Weight (Metric) | 20.87 kg |
| Show More |