missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Chair Chrome - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Stationary Glides in Polyurethane
Description
- Medium Back
- Adjustable from 24.5-34.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Chrome adjustable foot ring
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | No |
| Color | Black |
| Back Style | Standard |
| Adjustable | Yes |
| Footrest Size (English) | 20 in. |
| Adjustable (Height) | 24.5 to 34.75 in. |
| Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
| Base Material | Polished Cast Aluminum |
| Footrest | Yes |
| Show More |