missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair Chrome - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Casters in Polyurethane

Catalog No. 15000682
Change view
Click to view available options
Color:
Black
Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000682 Gray
14360457 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15000682
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Chairs with Medium Back in Chrome are height adjustable for 42 in. work surface & feature ergonomic adjustments, chrome adjustable foot ring, & self-braking casters. Self-skinning chemical, soil, & puncture resistant polyurethane makes this ideal for any environment.

  • Medium Back
  • Adjustable from 24.5-34.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Back Style Standard
Footrest Yes
With Lumbar Support No
Weight (English) 37 lb.
With Tilt Yes
Load Bearing Capacity (Metric) 136 kg
With Armrest No
Load Bearing Capacity (English) 300 lb.
Warranty 15 year parts, lifetime on pneumatic lift
With Backrest Yes
Weight (Metric) 16.78 kg
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
With Casters Yes
Color Gray
Adjustable (Height) 23.25 to 33.25 in.
Adjustable Yes
Frame Material Polished Cast Aluminum
Lift Type Pneumatic
Material Polyurethane
Seating Type High Bench Height
Show More Show Less