missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair Chrome - High Bench Height with Medium Back, Chrome Foot Ring, and Stationary Glides in Polyurethane

Catalog No. 15000679
Change view
Click to view available options
Color:
Black
Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000679 Gray
14360448 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15000679
Only null left

Fisherbrand™ Polyurethane Chairs with Medium Back in Chrome are height adjustable for 42 in. work surface & feature ergonomic adjustments, chrome adjustable foot ring, & stationary glides. Self-skinning chemical, soil, & puncture resistant polyurethane makes this ideal for any environment.

  • Medium Back
  • Adjustable from 24.5-34.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Back Style Standard
With Casters No
With Armrest No
Footrest Yes
Weight (Metric) 16.33 kg
With Tilt No
Weight (English) 36 lb.
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
With Lumbar Support No
Adjustable (Height) 23.25 to 33.25 in.
Lift Type Pneumatic
Load Bearing Capacity (Metric) 136 kg
With Backrest Yes
Warranty 15 year parts, lifetime on pneumatic lift
Color Gray
Frame Material Polished Cast Aluminum
Adjustable Yes
Load Bearing Capacity (English) 300 lb.
Material Polyurethane
Seating Type High Bench Height
Show More Show Less