missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Chair Chrome - High Bench Height with Medium Back, Chrome Foot Ring, and Stationary Glides in Polyurethane
Description
- Medium Back
- Adjustable from 24.5-34.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Chrome adjustable foot ring
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | Yes |
| Weight (English) | 37 lb. |
| Load Bearing Capacity (Metric) | 136 kg |
| With Armrest | No |
| With Casters | No |
| Footrest Size (English) | 20 in. |
| With Backrest | Yes |
| With Tilt | No |
| Base Material | Polished Cast Aluminum |
| Show More |