missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair Chrome - Desk Height with Seat Tilt and Casters in Polyurethane

Catalog No. 15000648
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000648 Gray
14000549 Blue
14359333 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15000648
Only null left

Fisherbrand™ Polyurethane Chairs in Chrome are height adjustable for 31 in. work surface and feature ergonomic adjustments and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

  • Adjustable from 17.5-22.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Back Style Standard
With Armrest No
Load Bearing Capacity (English) 300 lb.
Lift Type Pneumatic
Weight (English) 32 lb.
Frame Material Polished Cast Aluminum
Color Gray
Load Bearing Capacity (Metric) 136 kg
Adjustable Yes
Adjustable (Height) 17.5 to 22.75 in.
With Lumbar Support No
With Casters Yes
Weight (Metric) 14.52 kg
With Tilt Yes
With Backrest Yes
Warranty 15 year parts, lifetime on pneumatic lift
Footrest No
Wheel Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Material Polyurethane
Seating Type Desk Height
Show More Show Less