missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair Chrome - Desk Height with Medium Back, Seat Tilt, and Casters in Polyurethane

Catalog No. 14360445
Change view
Click to view available options
Color:
Black
Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360445 Black
15000652 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14360445
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Chairs with Medium Back in Chrome are height adjustable for 31 in. work surface and feature ergonomic adjustments and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

  • Medium Back
  • Adjustable from 17.5-22.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
With Casters Yes
Footrest No
Seating Height Desk Height
Adjustable Yes
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Tilt Yes
Weight (English) 33 lb.
With Backrest Yes
Back Style Standard
Color Black
With Armrest No
Load Bearing Capacity (English) 300 lb.
Base Material Polished Cast Aluminum
Adjustable (Height) 17.5 to 22.75 in.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Load Bearing Capacity (Metric) 136 kg
Material Polyurethane
Seating Type Desk Height
Show More Show Less