missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair Chrome - Desk Height with Medium Back, Seat Tilt, Adjustable Arms, and Casters in Polyurethane

Fisherbrand™ Polyurethane Chairs with Medium Back in Chrome are height adjustable for 31 in. work surface and feature ergonomic adjustments, adjustable arms, and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

$1820.53 - $1898.76

Specifications

Adjustable Yes
Adjustable (Height) 17.5 to 22.75 in.
Back Style Standard
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-000-531
View Documents Promotion Details
Fisherbrand™
91274MBPBLAATCAB
Blue
Each for $1,820.53
Only null left
 
15000653
View Documents
N/A Gray
Each for $1,898.76
Only null left
 
Description

Description

  • Medium Back
  • Adjustable from 17.5-22.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

Yes
Standard
136 kg
Yes
Yes
No
Desk Height
17.5 to 22.75 in.
300 lb.
43 lb.
Yes
No
Polyurethane
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'