missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Chair Chrome - Desk Height with Adjustable Arms and Casters in Polyurethane
Fisherbrand™ Polyurethane Chairs in Chrome are height adjustable for 31 in. work surface and feature ergonomic adjustments, adjustable arms, & self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.
$1,599.79 - $1,599.79
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 17.5 to 22.75 in. |
| Back Style | Standard |
| Load Bearing Capacity (English) | 300 lb. |
| Load Bearing Capacity (Metric) | 136 kg |
Description
- Adjustable from 17.5-22.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
| Yes | |
| Standard | |
| 136 kg | |
| Yes | |
| Yes | |
| No | |
| Polyurethane |
| 17.5 to 22.75 in. | |
| 300 lb. | |
| 41 lb. | |
| Yes | |
| No | |
| No | |
| Desk Height |