missing translation for 'onlineSavingsMsg'
Learn More

Kinematica POLYTRON™ PT45-80GT Homogenizer and Stand

Catalog No. 08451065
Change view
Click to view available options
Speed:
500 to 21,000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
08451065 500 to 21,000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08451065 Supplier Kinematica Supplier No. 11075233

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Swiss made 115 V homogenizer

  • For dispersion of plant, animal, human tissue, formulation of food products, extraction of active pharma ingredients (API) in tablets and preparation of samples for QA

Specifications:

  • Speed range: 500 to 2100 rpm
  • Power: 1700 W
  • Temperature range: 0 to 40 °C
  • Dimensions (L x D x H): 6 x 8 x 12 in.
  • Weight: 15 lb.

Specifications

Speed 500 to 21,000 rpm
Voltage 115/230 V
Wattage 17000 W
Capacity (Metric) 0.1 to 30,000 mL
Volume Range (Metric) 0.1 mL to 30 L
Depth (English) 8 in.
Height (Metric) 270 mm
Length (English) 6 in.
Material Stainless Steel
Certifications/Compliance CE, Rohs, IEC EN 61000-6-2, EN 61000-6-3, IEC EN 61010-2-51
Dnase Free Yes
For Use With (Application) Dispersion or plant, animal, human tissue, formulation of food products, extraction of active pharma ingredients (API) in tablets and preparation of samples for QA
For Use With (Equipment) Dispersing aggregates: 11070310, 11070317, 11070319, 11070322, 11070326, 11070343
Includes Homogenizer, Stand, Vessel holder, Aggregate
Model POLYTRON™ PT45-80GT
Noise Level 82 dBA at 21,000 rpm
Packaging Quantity 1 Ea.
Weight (English) 15 lb.
Product Type Homogenizer
Frequency 60 Hz
Show More Show Less