missing translation for 'onlineSavingsMsg'
Learn More

Kinematica™ Polytron™ 20 mm generator, PT-DA 20 / 2WMEC-E192

Catalog No. 08451013
Change view
Click to view available options
For Use With (Equipment):
Polytron PT 2500 E
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
08451013 Polytron PT 2500 E
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08451013 Supplier Kinematica™ Supplier No. 11030276

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The W-design prevents fibrous, stringy or solid samples from clogging the aggregate. W-design aggregate with knives.

  • Dispersing fibrous, stringy or solid samples (e.g., pieces of meat) 
  • All standard dispersing applications similar to W- or M-EC aggregate.
  • Click-and-Go quick release makes the changing of aggregates very easy
  • Max tip speed:  21 m/s

Specifications

Volume Range (Metric) 100 mL to 2.5 L
Diameter (Metric) 20 mm
Length (Metric) 192 mm
For Use With (Equipment) Polytron PT 2500 E