Learn More
Kinematica™ Polytron™ 2500E Generator/Probes
The most diverse generators on the market, the POLYTRON™ dispersing aggregates are solution driven, designed specifically with the customer's adaptive markets in mind. Polytron aggregates vary in design, for process and sample purposes, and shaft length, for differing mixing vessel purposes.
Supplier: Kinematica™ 11030288
Description
Polytron™ dispersing aggregates are available in different designs, like rotor with knives for pre-cutting, rotor/stator with several teeth rows for fine or double emulsions, mechanical seals for vacuum and pressure applications and more.
- /2 Design: Universal geometry for emulsifying, suspending, dispersing, and extracting samples
- W Design: Used for fibrous or stringy samples
- M Design: Rotor with pre-cutting knives, ideal for dispersing samples larger than rotors diameter
- Biotrona Design: High-turbulence mixing head for highly viscous samples
- Autoclave Safe
- Includes Instruction Manual and Tool for easy dissambly
- Click and Go Coupling System allows for one hand assembly
- Warranty: 2 years
Chemical Identifiers
| Probe | |
| 316L Stainless Steel |
Specifications
| Probe | |
| 100 to 2000 mL | |
| 192 mm | |
| Ideal for Viscous Samples. High Turbulance Mixing with Low Shear Forces Creates Double and Fine Emulsions, Suspensions and Deagglomerates. | |
| PT-DA 20/BEC-E192 |
| 21 m/s | |
| 20 mm | |
| 316L Stainless Steel | |
| Polytron™ 2500 E Homogenizer |