missing translation for 'onlineSavingsMsg'
Learn More

Kinematica™ Polytron™ 10-35GT, 3100D, 45-80GT & 6100D Generator/Probes

Catalog No. 08451036
Change view
Click to view available options
Model:
PT-DA 05/2 EC-F078
PT-DA 07/2 EC-F101
PT-DA 12/2 MEC-F154
PT-DA 12/2 WEC-F154
PT-DA 12 / 2 EC-F154
PT-DA 20/2 EC-F193
PT-DA 20/2 MEC-F193
PT-DA 20/2 WEC-F193
PT-DA 25/2 EC-E192
PT-DA 30/2 EC-F250
PT-DA 30/2 WEC-F250
PT-DA 30/4 EC-F250
PT-DA 36/2 EC-F250
PT-DA 36/2 MEC-F250
PT-DA 36/2WEC-F250
PT-DA 36/4 EC-F250
PT-DA 36/BEC-F250 (BIOTRONA)
Bottom Type:
Knife Rotor
Sawtooth
W Stator Teeth
Diameter (Metric):
5 mm
7 mm
12 mm
20 mm
25 mm
30 mm
36 mm
Length (Metric) Shaft:
78 mm
101 mm
154 mm
192 mm
193 mm
250 mm
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Bottom Type Diameter (Metric) Length (Metric) Shaft
08451036 PT-DA 36/2WEC-F250 W Stator Teeth 36 mm 250 mm
08451019 PT-DA 05/2 EC-F078 Sawtooth 5 mm 78 mm
08451020 PT-DA 07/2 EC-F101 Sawtooth 7 mm 101 mm
08451021 PT-DA 12 / 2 EC-F154 Sawtooth 12 mm 154 mm
08451022 PT-DA 12/2 MEC-F154 Knife Rotor 12 mm 154 mm
08451023 PT-DA 12/2 WEC-F154 W Stator Teeth 12 mm 154 mm
08451024 PT-DA 20/2 EC-F193 Sawtooth 20 mm 193 mm
08451025 PT-DA 20/2 MEC-F193 Knife Rotor 20 mm 193 mm
08451026 PT-DA 20/2 WEC-F193 W Stator Teeth 20 mm 193 mm
08451027 PT-DA 30/2 EC-F250 Sawtooth 30 mm 250 mm
08451030 PT-DA 30/2 WEC-F250 W Stator Teeth 30 mm 250 mm
08451031 PT-DA 30/4 EC-F250 Sawtooth 30 mm 250 mm
08451032 PT-DA 36/2 EC-F250 Sawtooth 36 mm 250 mm
08451033 PT-DA 36/BEC-F250 (BIOTRONA) - 36 mm 250 mm
08451034 PT-DA 36/2 MEC-F250 Knife Rotor 36 mm 250 mm
08451035 PT-DA 36/4 EC-F250 Sawtooth 36 mm 250 mm
08451016 PT-DA 25/2 EC-E192 Sawtooth 25 mm 192 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 08451036 Supplier Kinematica™ Supplier No. 11030319

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Polytron™ dispersing aggregates are available in different designs, like rotor with knives for pre-cutting, rotor/stator with several teeth rows for fine or double emulsions, mechanical seals for vacuum and pressure applications, and more.

  • /2 Design: Universal geometry for emulsifying, suspending, dispersing, and extracting samples
  • W Design: Used for fibrous or stringy samples
  • M Design: Rotor with pre-cutting knives, ideal for dispersing samples larger than rotors diameter
  • Biotrona Design: High-turbulence mixing head for highly viscous samples
  • Autoclave Safe
  • Includes Instruction Manual and Tool for easy dissambly
  • Click and Go Coupling System allows for one hand assembly
  • Warranty: 2 years

Specifications

Diameter (Metric) 36 mm
Length (Metric) Shaft 250 mm
Bottom Type W Stator Teeth
Model PT-DA 36/2WEC-F250