missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polystyrene Warning Sign: DO NOT DUMP CHEMICALS SOLVENTS OR OILS DOWN DRAINS
Improve workplace safety with proper signage. The Brady™ Warning Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
Supplier: Brady™ 22371
Description
- Polystyrene material is abrasion-resistant and chemical-resistant
- Polystyrene signs are thin, pliable, and durable
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
| Not Laminated | |
| 1 Ea. | |
| Laminated Polystyrene | |
| 7 in. | |
| -40°F | |
| 10 in. | |
| -40°F to 176°F | |
| DO NOT DUMP CHEMICALS SOLVENTS OR OILS DOWN DRAINS |
| Polystyrene | |
| Non-adhesive | |
| Corner Holes | |
| 176°F | |
| 0.0591 in. | |
| Rectangular | |
| 10 x 7 in. | |
| Black on Orange |