missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polystyrene Warning Sign: DETECTABLE AMOUNTS...THIS FACILITY.

Improve workplace safety with proper signage. The Brady™ Warning Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$20.40 - $20.40

Specifications

Finish Not Laminated
Material Polystyrene
Quantity 1 Ea.
Adhesive Type Non-adhesive
Description Laminated Polystyrene
View More Specs

Products 1
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
19-104-952
View Documents
Brady™
122469
14 x 10 in.
Each for $20.40
Only null left
 
Description

Description

  • Polystyrene material is abrasion-resistant and chemical-resistant
  • Polystyrene signs are thin, pliable, and durable
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications

Specifications

Not Laminated
1 Ea.
Laminated Polystyrene
176°F
0.0591 in.
-40°F to 176°F
Black on White
Polystyrene
Non-adhesive
Corner Holes
-40°F
Rectangular
DETECTABLE AMOUNTS OF CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM MAY BE FOUND IN AND AROUND THIS FACILITY.
Videos
SDS
Documents

Documents