missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polystyrene Warning Sign: ARGON EMPTY CYLINDERS
Improve workplace safety with proper signage. The Brady™ Warning Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$13.59 - $20.08
Specifications
| Finish | Not Laminated |
|---|---|
| Material | Polystyrene |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Description | Laminated Polystyrene |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|
19-105-168
|
Brady™
125578 |
10 x 7 in. |
Each for $13.59
|
|
|||||
|
19-105-171
|
Brady™
125581 |
14 x 10 in. |
Each for $20.08
|
|
|||||
Description
- Polystyrene material is abrasion-resistant and chemical-resistant
- Polystyrene signs are thin, pliable, and durable
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
| Not Laminated | |
| 1 Ea. | |
| Laminated Polystyrene | |
| 176°F | |
| 0.0591 in. | |
| -40°F to 176°F | |
| Blue on White |
| Polystyrene | |
| Non-adhesive | |
| Corner Holes | |
| -40°F | |
| Rectangular | |
| ARGON EMPTY CYLINDERS |