missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polystyrene latex microsphere, 10.0 micron, 2.5 wt% dispersion in water
Description
Polystyrene latex microsphere is used as a biocompatible material, especially in dentistry. They are used as insulators, for injection molding and casting, as sheets, plates, rods, rigid forms and beads. It is also used as extrusion molded foamed packaging, dinnerware, bottles, toys and disposable cutlery.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Physical Form | Dispersion |
| Quantity | 5 mL |
| Odor | Odorless |
| Particle Size | 10.0 Micron |
| Solubility Information | Fully miscible with water. |
| Concentration or Composition (by Analyte or Components) | 2.5 wt% dispersion in water |
| Chemical Name or Material | Polystyrene latex microsphere |
Safety and Handling
| RTECSNumber | WL6475000 |
| TSCA | Yes |
| storageNote1 | 2°C to 8°C |
| Recommended Storage | Keep cold |
RUO – Research Use Only