missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polystyrene Disposable Standard Serological Pipets

Packaged for access to several pipets at a time without contaminating unused pipets.

Supplier:  Fisherbrand™ 431036EMD

 View more versions of this product

Catalog No. S68228B



Only null left
Explore available promotions

Description

Description

  • Negative graduations on all sizes
  • Ascending and descending graduations on all but the 1 and 2mL sizes
  • Color-coded pipets permit easy identification by size
  • Outer packaging is recyclable
  • Designed from ASTM™ E 934
  • Conform to ASTM E 1380 for color coding

Specifications

Specifications

ASTM E934, ASTM E1380
Sterile
0.01 mL
500/Cs.
±0.04 mL
0.06 oz.
2 mL
Single-use
Polystyrene
Yes
0.6 mL
Standard
Bag
Green
Stripette™ Serological Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions