missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polystyrene Disposable Standard Serological Pipets
Packaged for access to several pipets at a time without contaminating unused pipets.
Supplier: Fisherbrand™ 431035EMD
Description
- Negative graduations on all sizes
- Ascending and descending graduations on all but the 1 and 2mL sizes
- Color-coded pipets permit easy identification by size
- Outer packaging is recyclable
- Designed from ASTM™ E 934
- Conform to ASTM E 1380 for color coding
Specifications
| ASTM E934, ASTM E1380 | |
| Sterile | |
| 0.01 mL | |
| 20/Cs. | |
| ±0.02 mL | |
| 0.03 oz. | |
| 1 mL | |
| Single-use |
| Polystyrene | |
| Yes | |
| 0.4 mL | |
| Standard | |
| Bag | |
| Yellow | |
| Stripette™ Serological Pipet |