missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polystyrene Danger Sign: HEXAVALENT CHROMIUM … AUTHORIZED PERSONNEL ONLY. RESPIRATORS MAY BE REQUIRED IN THIS AREA.
Description
- Polystyrene material is abrasion-resistant and chemical-resistant
- Polystyrene signs are thin, pliable, and durable
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
Specifications
| Finish | Not Laminated |
| Material | Polystyrene |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Description | Laminated Polystyrene |
| Mounting Type | Corner Holes |
| Height (English) | 7 in. |
| Max. Temperature (English) | 176°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.0591 in. |
| Show More |