missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polystyrene Danger Sign: ACIDS

Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$13.81 - $20.40

Specifications

Finish Not Laminated
Material Polystyrene
Quantity 1 Ea.
Adhesive Type Non-adhesive
Description Laminated Polystyrene
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
19106868
View Documents Promotion Details
Brady™
22298
10 x 7 in.
Each for $13.81
Only null left
 
19106939
View Documents Promotion Details
Brady™
25878
14 x 10 in.
Each for $20.40
Only null left
 
Description

Description

  • Polystyrene material is abrasion-resistant and chemical-resistant
  • Polystyrene signs are thin, pliable, and durable
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications

Specifications

Not Laminated
1 Ea.
Laminated Polystyrene
176°F
0.0591 in.
-40°F to 176°F
Red on White
Polystyrene
Non-adhesive
Corner Holes
-40°F
Rectangular
ACIDS
Videos
SDS
Documents

Documents