missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polystyrene Containers

Ideal for storing dry materials, powders and tablets.

 View more versions of this product

Catalog No. 03-338-3D

Only null left

Description

Description

Ideal for storing dry materials, powders and tablets.

  • Made of polystyrene material
  • With snap-on caps

Specifications

Specifications

Container w Snap Cap 10 Dr
27 mm
Polystyrene
Single-use
Storing dry materials, powders, tablets
3.23 in.
Cylindrical
70°C
37 mL
Snap Cap
Not Autoclavable
Storage Vial with Cap
1.063 in.
Transparent
Non-sterile
37 mL
No
Snap Cap
158°F
10 dr.
Polyethylene
144/Cs.
82 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions