missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polystyrene Containers
Ideal for storing dry materials, powders and tablets.
Description
Ideal for storing dry materials, powders and tablets.
- Made of polystyrene material
- With snap-on caps
Chemical Identifiers
| Polystyrene | |
| Cylindrical | |
| 70°C | |
| Snap Cap |
| Storing dry materials, powders, tablets | |
| 158°F | |
| Polyethylene | |
| Storage Vial with Cap |
Specifications
| Container w Snap Cap 15 Dr | |
| 33 mm | |
| Polystyrene | |
| Single-use | |
| Storing dry materials, powders, tablets | |
| 2.44 in. | |
| Cylindrical | |
| 70°C | |
| 55.5 mL | |
| Snap Cap | |
| Not Autoclavable | |
| Storage Vial with Cap |
| 1.299 in. | |
| Clear | |
| Non-sterile | |
| 55.5 mL | |
| No | |
| Snap Cap | |
| 158°F | |
| 15 dr. | |
| Polyethylene | |
| 144/Cs. | |
| 62 mm |