missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polystyrene Caution Sign: CALIFORNIA PROPOSITION 65 WARNING DIESEL ENGINE EXHAUST AND SOME … CAUSE CANCER, BIRTH DEFECTS, AND OTHER REPRODUCTIVE HARM.

Improve workplace safety with proper signage. The Brady™ Caution Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

Specifications

Finish Not Laminated
Material Polystyrene
Quantity 1 Ea.
Adhesive Type Non-adhesive
Description Laminated Polystyrene
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
19105191
View Documents Promotion Details
Brady™
125608
10 x 7 in. N/A
Only null left
 
19105194
View Documents Promotion Details
Brady™
125611
14 x 10 in. N/A
Only null left
 
Description

Description

  • Polystyrene material is abrasion-resistant and chemical-resistant
  • Polystyrene signs are thin, pliable, and durable
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications

Specifications

Not Laminated
1 Ea.
Laminated Polystyrene
176°F
0.0591 in.
-40°F to 176°F
Black on White
Polystyrene
Non-adhesive
Corner Holes
-40°F
Rectangular
CALIFORNIA PROPOSITION 65 WARNING DIESEL ENGINE EXHAUST AND SOME OF ITS CONSTITUENTS ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, AND OTHER REPRODUCTIVE HARM.
Videos
SDS
Documents

Documents