missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polystyrene ANSI Sign: NOT A STEP

Catalog No. 19112849
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19112849 10 x 7 in.
19112850 14 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19112849 Supplier Brady™ Supplier No. 144726

Improve workplace safety with non-adhesive mounted signage. The Brady™ Not A Step ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

  • Polystyrene construction is abrasion-resistant and chemical-resistant
  • Corner holes provide easy mounting solutions in a variety of environments

Specifications

Finish Not Laminated
Material Polystyrene
Quantity 1 Ea.
Mounting Type Corner Holes
Height (English) 7 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -40°F
Thickness 0.0591 in.
Width (English) 10 in.
Shape Rectangular
Temperature Range (English) -40°F to 176°F
Dimensions (L x W) 10 x 7 in.
Displayed Text NOT A STEP
Color Red
Show More Show Less