missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Urine Container

Catalog No. 3609874
Change view
Click to view available options
Capacity (Metric):
90 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
3609874 90 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 3609874
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Intended for leakproof transportation of patient specimens

  • Polypropylene vial capped with blue molded “o-ring” polyethylene cap
  • Sterile
  • Tamper tab patient identification label
  • Clear graduations in mL and oz.
  • Each container is date stamped for traceability
  • Suitable for use in pneumatic tubes
  • Straight sided vials are stable, stackable and save space in storage
  • Packaged 100 units per bag, 4 bags per case (total 400 units per case)

Specifications

Closure Included Yes
Graduated Yes
Material Polypropylene
Shape Straight, Cylindrical
Sterility Sterile
Capacity (English) 3 oz.
Capacity (Metric) 90 mL
Closure Color Blue
Color Clear
Label Tamper proof
No. per Case 400
No. per Pack 100
Show More Show Less