missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ SpillStopper™ Work Surfaces for 5ft. Protector™XStream
Description
- The front edge has large radius to aerodynamically direct airflow in hood
- Some surfaces have cutouts for surface-mounted service fixture and/or 3 x 6 in. cup sink
- Flat work surfaces may also be coupled with adjustable height base stand to provide auxiliary workspace
- Service fixture and cup sink are sold separately
Specifications
Specifications
| For Use With (Equipment) | Protector XStream Fume Hood (60 in.) |
| Height (English) | 1.25 in. |
| Weight (English) | 160 lb. |
| Weight (Metric) | 73 Kg |
| Depth (English) | 36 in. |
| Width (English) | 60 in. |
| Height (Metric) | 3.2 cm |
| Includes | No Cupsink Cutout |
| Depth (Metric) | 91.4 cm |
| Width (Metric) | 152.4 cm |
| Show More |