missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Polypropylene Tri-Corner Beakers

Polypropylene Tri-Corner Beakers feature a tri-corner design that provides three dripless pouring spouts.

Supplier:  United Scientific™ BTC0400

 View more versions of this product

Catalog No. S01974E


Only null left
Explore available promotions

Description

Description

  • Material: polypropylene
  • Flat bottom keeps stir bars centered
  • Graduated cylinder with accuracy of ±5%
  • Withstand temperatures to 121°C (250°F)
  • Autoclavable
  • Assortment Pack Includes:
    • Five each: 50 mL, 100 mL, 250 mL, 400 mL, 800 mL, and 1000 mL
Specifications

Specifications

±5%
4.37 in.
400 mL
For Drip-Less Dispensing
11.5 cm
40 mL
Autoclavable
Yes
Tri-cornered
13.5 oz.
11.1 cm
Polypropylene
4.52 in.
Spout
Beaker
Reusable
Dual Scale
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions