missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Polypropylene Tri-Corner Beakers
Polypropylene Tri-Corner Beakers feature a tri-corner design that provides three dripless pouring spouts.
Supplier: United Scientific™ BTC0250
Description
- Material: polypropylene
- Flat bottom keeps stir bars centered
- Graduated cylinder with accuracy of ±5%
- Withstand temperatures to 121°C (250°F)
- Autoclavable
- Assortment Pack Includes:
- Five each: 50 mL, 100 mL, 250 mL, 400 mL, 800 mL, and 1000 mL
Specifications
| ±5% | |
| 3.46 in. | |
| 250 mL | |
| For Drip-Less Dispensing | |
| 10.1 cm | |
| 20 mL | |
| Autoclavable | |
| Yes | |
| Tri-cornered |
| 8.5 oz. | |
| 8.8 cm | |
| Polypropylene | |
| 3.97 in. | |
| Spout | |
| Beaker | |
| Reusable | |
| Dual Scale |