missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Polypropylene Transport Tubes
Description
- Polypropylene allows unobstructed viewing of sample
- Shatter-proof and may be exposed to freezing temperatures
- Feature leak-resistant polyethylene screw caps that can be removed or sealed in single turn
- Tube is self-standing with conical bottom and with molded graduations
Specifications
Specifications
| Closure Color | White |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 10 mL |
| Bottom Shape | Conical |
| Material | Polypropylene |
| Includes | White screw cap |
| Quantity | 1000/Cs. |
| Graduated | Yes |
| Closure Material | Polyethylene |
| Height (Metric) | 92 mm |
| Show More |