missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Polypropylene Test Tube Racks

Catalog No. S41728
Change view
Click to view available options
Positions:
40
60
90
Holds:
Tubes (13 mm)
Tubes (16 mm)
Tubes (20 mm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Holds
S41728 40 Tubes (20 mm)
S41726 90 Tubes (13 mm)
S41727 60 Tubes (16 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S41728 Supplier Eisco™ Supplier No. CH0710C
Only null left

Polypropylene test tube racks are comprised of 3 pieces and are easy to disassemble for cleaning, stacking, and storage

  • Durable polypropylene test tube racks
  • 3 piece design is easy to assemble and allows for efficient and thorough cleaning
  • Stackable for efficient storage
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Autoclavable Autoclavable
Color White
Holds Tubes (20 mm)
Material Polypropylene
Positions 40
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Application) Labware Stand
For Use With (Equipment) Test tubes
Quantity 1
Length (Metric) 30.5 cm
Length (English) 12 in.
Width (English) 4 in.
Height (English) 1 in.
Diameter (Metric) Outer 20 mm
Weight (English) 0.2 lb.
Weight (Metric) 90.71 g
Includes Stand
Product Type Tube Rack
Shelves 3 Tiers
Height (Metric) 2.54 cm
Array 10 x 4
Width (Metric) 10.2 cm
Show More Show Less