missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Polypropylene Stirring Rods, 12 Pack
Polypropylene stirring rods are ideal for stirring solutions in a variety of vessels within a lab setting.
Supplier: Eisco™ CH0757A
Description
Warranty
1 year limited manufacturer warranty
Specifications
| 10 mm | |
| 136 g | |
| Stirring Rod | |
| 10 mm | |
| Polypropylene | |
| 24.89 cm |
| 9.8 in. | |
| Stirring | |
| White | |
| 12/Pk. | |
| Autoclavable | |
| Sphere |