missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Polypropylene Stirring Rods, 12 Pack
Polypropylene stirring rods are ideal for stirring solutions in a variety of vessels within a lab setting.
Supplier: Eisco™ CH0757C
Description
Warranty
1 year limited manufacturer warranty
Chemical Identifiers
| Autoclavable | |
| Polypropylene | |
| Stirring |
| White | |
| Stirring Rod |
Specifications
| 7.9 in. | |
| 12/Pk. | |
| Stirring Rod | |
| Sphere | |
| 7 mm | |
| White |
| 90.71 g | |
| 7 mm | |
| Autoclavable | |
| Polypropylene | |
| 20 cm | |
| Stirring |