missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Polypropylene Stirring Rods, 12 Pack

Catalog No. S41762
Change view
Click to view available options
Length (Metric):
15 cm
20 cm
24.89 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S41762 15 cm
S41764 20 cm
S41761 24.89 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S41762 Supplier Eisco™ Supplier No. CH0757B
Only null left

Polypropylene stirring rods are ideal for stirring solutions in a variety of vessels within a lab setting.

Warranty

1 year limited manufacturer warranty

Specifications

Length (English) 5.9 in.
Weight (Metric) 45.35 g
Diameter (Metric) 6 mm
Quantity 12/Pk.
Type Stirring Rod
Autoclavable Autoclavable
Shape Sphere
Material Polypropylene
Color White
Length (Metric) 15 cm
For Use With (Application) Stirring
Width (Metric) 6 mm
Show More Show Less