missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ PCR Tubes - Singles and Strips

Catalog No. E0030124286
Change view
Click to view available options
Closure Type:
Domed Strip Cap
Flat Strip Cap
Hinged Cap
Not Included
Format:
8-tube Strips
Single Tube
Purity or Quality Grade:
Forensic DNA Grade
PCR Clean (Non-sterile)
Volume (Metric):
0.1 mL
0.2 mL
0.5 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type Format Purity or Quality Grade Volume (Metric)
E0030124286 Hinged Cap 8-tube Strips PCR Clean (Non-sterile) 0.2 mL
E0030124707 Hinged Cap Single Tube Forensic DNA Grade 0.2 mL
E0030124260 Hinged Cap Single Tube PCR Clean (Non-sterile) 0.2 mL
E0030124600 Hinged Cap Single Tube PCR Clean (Non-sterile) 0.5 mL
E0030124804 Not Included 8-tube Strips PCR Clean (Non-sterile) 0.1 mL
E0030124812 Domed Strip Cap 8-tube Strips PCR Clean (Non-sterile) 0.1 mL
E0030124820 Flat Strip Cap 8-tube Strips PCR Clean (Non-sterile) 0.1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. E0030124286 Supplier Eppendorf™ Supplier No. 951010022
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eppendorf PCR Tubes ensure uniform heat distribution to the sample for optimal PCR performance. The user-friendly design allows for easy opening and provides a secure seal to prevent evaporation.

Ensure efficient and homogenous heat transfer with these thin-walled polypropylene tubes. Eppendorf™ Polypropylene PCR Tubes are easy to open, but provide tight sealing to prevent evaporation in PCR.

  • Design ensures an airtight seal to prevent contamination and evaboration.
  • Thin polypropylene walls ensure efficient and homogeneous heat transfer or fast and high-quality PCR results.
  • 8 reaction tubes in strip-format – ideal for small sample volumes. Easily adaptable for automation.
  • Strips are sealable using flat or domed strip-lids.
  • PCR Clean: Certified free from human DNA, DNase, RNase and PCR inhibitors).

Specifications

Certifications/Compliance Human DNA, DNase, RNase, PCR inhibitor-free
Color Clear
Volume (Metric) 0.2 mL
Quantity 120 Pk.
For Use With (Equipment) 0.2mL thermal cycler blocks for efficient and homogenous heat transfer to the sample
Sterility Non-sterile
Material Polypropylene
Purity or Quality Grade PCR Clean (Non-sterile)
Closure Type Hinged Cap
Autoclavable Autoclavable
Format 8-tube Strips
Product Type Thin Wall PCR Tubes (8-tube Strip )
Show More Show Less