missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Polypropylene PCR Tubes
Eisco™ Polypropylene PCR Tubes have ultra thin walls and clear caps to prevent cross contamination and allow for easy access to samples.
Supplier: Eisco™ CH0289A
Description
- Ultra thin polypropylene walls ideal for variety of PCR applications and techniques
- Flat caps
- One piece design with tethered caps prevents cross contamination and easy access to samples
- Graduated indicators on each tube for volume verification
- Autoclavable
- Pack of 1000
Warranty
1 year limited manufacturer warranty
Specifications
| Clear | |
| 0.2 mL | |
| Polypropylene | |
| Non-sterile | |
| 0.64 cm | |
| Flat Cap | |
| Autoclavable | |
| Single-use |
| Clear | |
| 1000 | |
| Thermal cycler, water bath | |
| Polypropylene | |
| 1.2 cm | |
| 1 | |
| Yes | |
| Thin Wall |