missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Polypropylene Measuring Jug
Graduated measuring jugs are constructed of premium quality polypropylene plastic, with a handle and tapered spout for easy pouring.
Supplier: Eisco™ CH0356D
Description
- Constructed of premium quality polypropylene plastic
- Optically clear with easy to read, raised graduations
- Tapered spout for easy pouring and transferring of liquids
- Handle allows for safe and convenient lifting
- Capable of withstanding temperatures up to 135°C
- Resistant to strong acids, alcohols, and bases
- Autoclavable, microwavable, and dishwasher safe
Specifications
| 2000 mL | |
| Translucent | |
| Polypropylene | |
| Non-sterile | |
| No | |
| Yes | |
| Cylindrical | |
| Measuring Jug | |
| 8 in. | |
| Autoclavable |
| 67.62 oz. | |
| Handle, Tapered Spout | |
| 135°C | |
| 20 mL | |
| Reusable | |
| Wide | |
| 20.32 cm | |
| 8 in. | |
| 114.3 mm |