missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Polypropylene Measuring Jug

Graduated measuring jugs are constructed of premium quality polypropylene plastic, with a handle and tapered spout for easy pouring.

Supplier:  Eisco™ CH0356B

 View more versions of this product

Catalog No. S14108


Only null left

Description

Description

  • Constructed of premium quality polypropylene plastic
  • Optically clear with easy to read, raised graduations
  • Tapered spout for easy pouring and transferring of liquids
  • Handle allows for safe and convenient lifting
  • Capable of withstanding temperatures up to 135°C
  • Resistant to strong acids, alcohols, and bases
  • Autoclavable, microwavable, and dishwasher safe
Specifications

Specifications

500 mL
Translucent
Polypropylene
135°C
45.35 g
No
Yes
Cylindrical
Measuring Jug
6 in.
Autoclavable
17 oz.
Handle, Tapered Spout
13.71 cm
Non-sterile
10 mL
Reusable
Wide
15.24 cm
6 in.
81.28 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions