missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Polypropylene Measuring Cylinder Set with Displacement Vessel, 5 Piece

Catalog No. S80819
Change view
Click to view available options
Graduations:
0.2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Graduations
S80819 0.2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80819 Supplier Eisco™ Supplier No. CH0354SET4D

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Convenient starter set of four polypropylene measuring cylinders ranging from 10-100 mL, and a 250 mL displacement vessel

  • Set of 4 Polypropylene Measuring Cylinders (10, 25, 50, and 100 mL)
  • Measuring cylinders are graduated
  • includes a 250 mL Displacement Vessel
  • Ideal for school or home laboratories
  • Autoclavable

Specifications

Capacity (Metric) 10 to 100 mL
Material Polypropylene
Class Class B
Includes 10, 25, 50, and 100 mL Cylinders, 250 mL Displacement Vessel
Graduations 0.2 mL
Autoclavable Autoclavable
Capacity (English) 0.3 to 3.4 oz.
Base Type Octagonal
Height (Metric) 101.6 mm
Product Type Graduated Cylinder Set