missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Polypropylene Limited Volume Vial

Catalog No. 111005179
Change view
Click to view available options
Volume (Metric):
2.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111005179 2.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111005179 Supplier MilliporeSigma™ Supelco™ Supplier No. 27435

Polypropylene vials are available in a wide range of volumes and configurations.

  • Breakage is not an issue with plastic vials, and they are nonreactive with most sample chemistries.
  • Compatible with many solvents.
  • Optimal choice when working with proteins.
  • Ideal for IC applications.
  • Suitable for insert-free microsampling.
  • An excellent choice for storing pH sensitive samples.

Specifications

Diameter (Metric) Inner 8 mm
Diameter (Metric) Outer 15 mm
Material Natural Polypropylene
Volume (Metric) 2.5 mL
No. per Pack 100
Height (Metric) 45 mm
Product Type Screw Thread Vial