missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Safety Cleanroom Compatible Polypropylene Lab Coats
Description
- Non-woven 100% Spunbond polypropylene
- Strong, high tensile strength
- Lightweight, breathable
- Cleanroom compatible
- Low cost solution to protect workers against dry particulates
Specifications
Specifications
| Product Type | Controlled Environments Lab Coat |
| Gender | Unisex |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Latex Free | Yes |
| For Use With (Application) | Manufacturing, Food Service, Industrial, Medical, Pharmaceutical |
| Construction | Polypropylene |